Allied Moulded Products 1099-NV fiberglassBOX™ Electrical Box, Non-Metallic, VaporSeal, 1-Gang | Graybar Store
Allied Moulded Products - fiberglassBOX™ Electrical Box, Non-Metallic, VaporSeal, 1-Gang - 1099-NV
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX™ Electrical Box, Non-Metallic, VaporSeal, 1-Gang

    Manufacturer: Allied Moulded Products
    Manufacturer #: 1099-NV
    SKU: 99544716
    $7.46
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):3-9/16 in.
    Size (Inches):2-1/4 W x 3-3/4 H
    Bracket:Angled Mid-Nails and Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 1099-NV
    • Box Depth (Inches) 3-9/16 in.
    • Bracket Angled Mid-Nails and Knockouts
    • Brand fiberglassBOX
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Series VaporSeal
    • Size (Inches) 2-1/4 W x 3-3/4 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang fiberglass vapor seal air-sealed 2-1/4 W x 3-3/4 H x 3-9/16 in. D electrical box with angled mid-nails and knockouts.
    • Dimensions: 3-9/16 D x 2-1/4 W x 3-3/4 H inches
    • Thermoplastic material
    • UL® Listed per UL® 514 C
    • 2-Hour fire rating wall and ceiling