Allied Moulded Products 2302-NKV fiberglassBOX™ Electrical Box, Non-Metallic, VaporSeal, 2-Gang | Graybar Store
Allied Moulded Products - fiberglassBOX™ Electrical Box, Non-Metallic, VaporSeal, 2-Gang - 2302-NKV
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX™ Electrical Box, Non-Metallic, VaporSeal, 2-Gang

    Manufacturer: Allied Moulded Products
    Manufacturer #: 2302-NKV
    SKU: 99544717
    $10.55
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):3-7/16 in.
    Size (Inches):4 W x 3-3/4 H
    Bracket:Angled Mid-Nails, Speed Klamps (Factory Installed) and Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 2302-NKV
    • Box Depth (Inches) 3-7/16 in.
    • Bracket Angled Mid-Nails, Speed Klamps (Factory Installed) and Knockouts
    • Brand fiberglassBOX
    • Materials Non-Metallic
    • No. of Gangs 2-Gang
    • Series VaporSeal
    • Size (Inches) 4 W x 3-3/4 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang fiberglass vapor seal air-sealed 4 W x 3-3/4 H x 3-7/16 in. D electrical box with angled mid-nails, factory-installed speed klamps and knockouts.
    • New work box
    • Cupic inch capacity 37.0
    • UL® Listed per UL® 514 C
    • 2-Hour fire rating wall and ceiling