Allen Tel GB306VN Vandal Resistant Phone with 29 Inch Armored Cord and No Dial | Graybar Store
Allen Tel - Vandal Resistant Phone with 29 Inch Armored Cord and No Dial - GB306VN
+ / - Hover over image to Zoom
Other Views

    Vandal Resistant Phone with 29 Inch Armored Cord and No Dial

    Manufacturer: Allen Tel
    Manufacturer #: GB306VN
    SKU: 99508484
    $376.60
    Checking Pricing
         
    Dial:No Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB306VN
    • Dial No Dial
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vandal resistant single line phone with a 29 inch armored cord and no dial in a brushed stainless steel housing.
    • Single line telephone
    • Brushed stainless steel housing
    • 29 inch armored cord
    • Amplified receiver
    • Heavy steel rear mounting plate
    • Tamper proof hardware
    • Housing dimensions: 11H x 5W x 2.35D