Hubbell Lighting NRG-304B-PC Vandal Resistant Perimeter Wallpack | Graybar Store
Hubbell Lighting - Vandal Resistant Perimeter Wallpack - NRG-304B-PC
+ / - Hover over image to Zoom
Other Views

    Vandal Resistant Perimeter Wallpack

    Manufacturer: Hubbell Lighting
    Manufacturer #: NRG-304B-PC
    SKU: 25055559
    $142.04
    Checking Pricing
         
    Additional Features:Lamp Included; Vandal Resistant
    Wattage:42 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # NRG-304B-PC
    • Additional Features Lamp Included; Vandal Resistant
    • Brand NRG
    • Input Voltage 120 V
    • Lamp Type CFL
    • Wattage 42 W
    • SAP Material Type ZSTD
    Product Overview:
    NRG® Vandal Resistant Perimeter Wallpack, Wattage: 42 W, Lamp Type: CFL, Input Voltage: 120 V