Valcom V-9880 Vandal Resistant Flexhorn (Includes V-9809), Grey | Graybar Store
Valcom - Vandal Resistant Flexhorn (Includes V-9809), Grey - V-9880
+ / - Hover over image to Zoom
Other Views

    Vandal Resistant Flexhorn (Includes V-9809), Grey

    Manufacturer: Valcom
    Manufacturer #: V-9880
    SKU: 25369748
    $232.51
    Checking Pricing
         
    Dimensions:10in.Hx12.25in.Wx4.09in.D
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9880
    • Dimensions 10in.Hx12.25in.Wx4.09in.D
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One way flex horn with grey finish. Mounting holes for single-gang, double-gang or octagon outlet box or attachment to any solid surface.