Valcom V-9805 Vandal Proof Enclosure for V-1080 & V-1090 | Graybar Store
Valcom - Vandal Proof Enclosure for V-1080 & V-1090 - V-9805
+ / - Hover over image to Zoom
Other Views

    Vandal Proof Enclosure for V-1080 & V-1090

    Manufacturer: Valcom
    Manufacturer #: V-9805
    SKU: 96000256
    $90.48
    Checking Pricing
         
    Dimensions:8.5 in. H x 11 in. W x 3.95 in. D (21.59 cm x 27.94 cm x 10.033 cm)
    Color / Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9805
    • Dimensions 8.5 in. H x 11 in. W x 3.95 in. D (21.59 cm x 27.94 cm x 10.033 cm)
    • Color / Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vandal-Resistant Enclosure with stainless steel faceplate for use with the V-1080/V-1090 FlexHorn - provides a virtually indestructible recess mounted speaker.
    Metal backbox enclosure stainless steel faceplate with non-loosening screws recess or surface mount.