Samsung Techwin SNV-L5083R Wisenet Lite Vandal Dome Camera | Graybar Store
Samsung Techwin - Wisenet Lite Vandal Dome Camera - SNV-L5083R
+ / - Hover over image to Zoom
Other Views

    Wisenet Lite Vandal Dome Camera

    Manufacturer: Samsung Techwin
    Manufacturer #: SNV-L5083R
    SKU: 25704196
    $265.09
    Checking Pricing
         
    Additional Features:Hallway view support; LDC support; Motion detection, Tampering, DWDR; micro SD/SDHC memory slot, PoE
    Color / Finish:Grey
    Dimensions:5.39 Dia x 4.18 H in
    Brand or Series:Wisenet Lite
    Resolution:1312 x 1069
    Focal Length:2.8 to 12 mm
    Camera Type:Vandal-Resistant Network IR Dome
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SNV-L5083R
    • Dimensions 5.39 Dia x 4.18 H in
    • Additional Features Hallway view support; LDC support; Motion detection, Tampering, DWDR; micro SD/SDHC memory slot, PoE
    • Brand or Series Wisenet Lite
    • Color / Finish Grey
    • Camera Type Vandal-Resistant Network IR Dome
    • Focal Length 2.8 to 12 mm
    • Resolution 1312 x 1069
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wisenet Lite Vandal Dome Camera, Camera Type: Vandal-Resistant Network IR Dome, Resolution: 1312 x 1069, Dimensions: 5.39 Dia x 4.18 H in, Focal Length: 2.8 to 12 mm, White