Samsung Techwin SNV-7084R Wisenet III Vandal Dome Camera | Graybar Store
Samsung Techwin - Wisenet III Vandal Dome Camera - SNV-7084R
+ / - Hover over image to Zoom
Other Views

    Wisenet III Vandal Dome Camera

    Manufacturer: Samsung Techwin
    Manufacturer #: SNV-7084R
    SKU: 25655332
    $1,069.94
    Checking Pricing
         
    Additional Features:Day and Night, Enhanced DIS, Defog; Multi-crop streaming; Simple focus; micro SD/SDHC/SDXC memory slot
    Color / Finish:Grey
    Dimensions:6.3 Dia x 4.67 H in
    Brand or Series:Wisenet III
    Resolution:2065 x 1565
    Focal Length:3 to 8.5 mm
    Voltage (Volts):12; 24
    Camera Type:Vandal-Resistant Network IR Dome
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SNV-7084R
    • Dimensions 6.3 Dia x 4.67 H in
    • Voltage (Volts) 12; 24
    • Additional Features Day and Night, Enhanced DIS, Defog; Multi-crop streaming; Simple focus; micro SD/SDHC/SDXC memory slot
    • Brand or Series Wisenet III
    • Color / Finish Grey
    • Camera Type Vandal-Resistant Network IR Dome
    • Focal Length 3 to 8.5 mm
    • Resolution 2065 x 1565
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wisenet III Vandal Dome Camera, Camera Type: Vandal-Resistant Network IR Dome, Resolution: 2065 x 1565, Dimensions: 6.3 Dia x 4.67 H in, Focal Length: 3 to 8.5 mm, White