Aiphone LE-SS-1G Vandal and Weather-Resistant 1-Gang Sub Station | Graybar Store
Aiphone - Vandal and Weather-Resistant 1-Gang Sub Station - LE-SS-1G
+ / - Hover over image to Zoom
Other Views

    Vandal and Weather-Resistant 1-Gang Sub Station

    Manufacturer: Aiphone
    Manufacturer #: LE-SS-1G
    SKU: 25129237
    $131.55
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # LE-SS-1G
    • Material Finish Stainless Steel
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flush mount 1-gang sub station, stainless steel