Leviton 60800-3I Van Gogh™ Series Dimmer | Graybar Store
Leviton - Van Gogh™ Series Dimmer - 60800-3I
+ / - Hover over image to Zoom
Other Views

    Van Gogh™ Series Dimmer

    Manufacturer: Leviton
    Manufacturer #: 60800-3I
    SKU: 88157214
    $64.09
    Checking Pricing
         
    Rating:800W-120VAC
    Color:Ivory
    Product Includes:1-Gang Wallplate
    Switch Type:3-Way
    Action:Push ON/Push OFF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 60800-3I
    • Color Ivory
    • Lamp Type Incandescent
    • Product Includes 1-Gang Wallplate
    • Rating 800W-120VAC
    Product Overview:
    800W, 3-Way, Van Gogh preset electro-mechanical incandescent rotary dimmer, narrow fin, ivory.