Leviton 62000-W Van Gogh™ Series Dimmer, 2000W, White, 1-Gang | Graybar Store
Leviton - Van Gogh™ Series Dimmer, 2000W, White, 1-Gang - 62000-W
+ / - Hover over image to Zoom
Other Views

    Van Gogh™ Series Dimmer, 2000W, White, 1-Gang

    Manufacturer: Leviton
    Manufacturer #: 62000-W
    SKU: 88157259
    $168.34
    Checking Pricing
         
    Rating:2000W-120VAC
    Color:White
    Product Includes:1-Gang Wallplate
    Switch Type:1-Pole
    Action:Rotary
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 62000-W
    • Color White
    • Lamp Type Incandescent
    • Product Includes 1-Gang Wallplate
    • Rating 2000W-120VAC
    • Switch Style Rotary
    • Switch Type 1-Pole
    • Action Rotary
    • Country of Origin MX - Mexico
    Product Overview:
    Single-pole 2000W, Van Gogh electro-mechanical incandescent rotary dimmer, wide Fin, white.