Philips Day-Brite Valueline Undercabinet Light, CU Series, T8 Lamp Included | Graybar Store
Philips Day-Brite - Valueline Undercabinet Light, CU Series, T8 Lamp Included
+ / - Hover over image to Zoom
Other Views

    Valueline Undercabinet Light, CU Series, T8 Lamp Included

    Manufacturer: Philips Day-Brite
         

    • Manufacturer Philips Day-Brite
    • Lamp Type Fluorescent
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length (Inches)
    No. of Lamps
    Additional Features
    Wattage
    For Use on Lamp Type
    Price
    CU32A-120-EB-LP
    25428661
    48.0
    1
    841 4100k Color Temperature T8 Lamp Included
    32 W
    T8
    Call for Pricing
    25428661
    Length (Inches)
    48.0
    No. of Lamps
    1
    Additional Features
    841 4100k Color Temperature T8 Lamp Included
    Wattage
    32 W
    For Use on Lamp Type
    T8
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CU17A-120-EB-LP
    25428659
    Call for Pricing
    25428659
    Length (Inches)
    No. of Lamps
    Additional Features
    Wattage
    For Use on Lamp Type
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25428661 SKU, 25428661 ANALYTICS...
    Additional Features
    841 4100k Color Temperature T8 Lamp Included
    Wattage
    32 W
    For Use on Lamp Type
    T8
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25428659 SKU, 25428659 ANALYTICS...
    Additional Features
    Wattage
    For Use on Lamp Type
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available