Quiktron (Legrand) 576-110-014 Value Series Cat 6 Booted Patch Cords, Blue, 14 FT | Graybar Store
Quiktron (Legrand) - Value Series Cat 6 Booted Patch Cords, Blue, 14 FT - 576-110-014
+ / - Hover over image to Zoom
Other Views

    Value Series Cat 6 Booted Patch Cords, Blue, 14 FT

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 576-110-014
    SKU: 25052914
    $4.54
    Checking Pricing
         
    Color:Blue
    Length (Feet):14.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 576-110-014
    • Color Blue
    • Category Cat 6
    • Length (Feet) 14.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Value Series Cat 6 blue patch cord- 14 ft.
    • Factory terminated for superior performance
    • Meets or exceeds industry standards for NEXT and return loss
    • Made with 24 AWG, stranded copper (7 X 32), four twisted pairs