Quiktron (Legrand) 570-130-005 Value Series Cat 5e Booted Patch Cords, Red, 5 FT | Graybar Store
Quiktron (Legrand) - Value Series Cat 5e Booted Patch Cords, Red, 5 FT - 570-130-005
+ / - Hover over image to Zoom
Other Views

    Value Series Cat 5e Booted Patch Cords, Red, 5 FT

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 570-130-005
    SKU: 22085568
    $1.55
    Checking Pricing
         
    Color:Red
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 570-130-005
    • Color Red
    • Category Cat 5e
    • Length (Feet) 5.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Value Series Cat 5e red patch cord- 5 ft.
    • Factory terminated for superior performance
    • Meets or exceeds industry standards for NEXT and return loss
    • Made with 24 AWG, stranded copper (7 X 32), four twisted pairs