3M 1900-48MM Value Duct Tape | Graybar Store
3M - Value Duct Tape - 1900-48MM
+ / - Hover over image to Zoom
Other Views

    Value Duct Tape

    Manufacturer: 3M
    Manufacturer #: 1900-48MM
    SKU: 25191195
    $9.49
    Checking Pricing
         
    Color:Silver
    Dimensions:1.88 Inches Wide x 50 Yards
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1900-48MM
    • Color Silver
    • Dimensions 1.88 Inches Wide x 50 Yards
    • Type Value Duct Tape
    • Material Type Polyethylene Film over Cloth Scrim With Rubber Adhesive
    Product Overview:
    50 yard x 1.88 inch wide value duct tape for non-critical applications
    • Silver polyethylene backing over a cloth scrim resists moisture
    • For reliable tape performance in moist or humid environments
    • Synthetic rubber pressure sensitive adhesive sticks on contact to metal, glass, plastic, concrete, and other surfaces in non-critical applications
    • Surface readily accepts writing with markers for temporary labeling
    • Tape tears easily by hand from the roll
    • Individually wrapped roll for easy identification and to keep the roll clean until ready for use