Rayovac BRSLEDPEN-BD Value Bright™ Light, 3 Lumen | Graybar Store
Rayovac - Value Bright™ Light, 3 Lumen - BRSLEDPEN-BD
+ / - Hover over image to Zoom
Other Views

    Value Bright™ Light, 3 Lumen

    Manufacturer: Rayovac
    Manufacturer #: BRSLEDPEN-BD
    SKU: 25127557
    $6.22
    Checking Pricing
         
    Lumen Output:3
    Overall Length (Inches):6-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # BRSLEDPEN-BD
    • Lamp Type LED
    • Lumen Output 3
    • Materials Plastic
    • Overall Length (Inches) 6-1/4
    • Country of Origin CN - China
    Product Overview:
    Value Bright™ LED pen light with battery
    • LED lasts for 100,000 hours and never needs replacing
    • Magnifying lens provides long range beam
    • Composed of aluminum alloy construction and includes a handy pocket clip
    • Runs on 1 AAA heavy duty battery (included); run time 5.5 hours on heavy duty batteries and 6 hours on alkaline batteries
    • Vibrant color selection