Rayovac EFL6V10LED-BD Value Bright™ Floating Lantern, 85 Lumen | Graybar Store
Rayovac - Value Bright™ Floating Lantern, 85 Lumen - EFL6V10LED-BD
+ / - Hover over image to Zoom
Other Views

    Value Bright™ Floating Lantern, 85 Lumen

    Manufacturer: Rayovac
    Manufacturer #: EFL6V10LED-BD
    SKU: 25636918
    $12.09
    Checking Pricing
         
    Lumen Output:85
    Overall Length (Inches):7.125
    Power Source:(1) 6V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # EFL6V10LED-BD
    • Lamp Type LED
    • Lumen Output 85
    • Materials Plastic
    • Overall Length (Inches) 7.125
    • Power Source (1) 6V Battery
    • Country of Origin CN - China
    Product Overview:
    Value Bright floating lantern uses a high performance LED beam that has 85 lumens. Light requires (1) 6V alkaline battery, included.
    Waterproof-floats, 45hr run time, 125m beam distance