Ideal Industries 31-338 Valu-Line™ Pull Line | Graybar Store
Ideal Industries - Valu-Line™ Pull Line - 31-338
+ / - Hover over image to Zoom
Other Views

    Valu-Line™ Pull Line

    Manufacturer: Ideal Industries
    Manufacturer #: 31-338
    SKU: 96088144
    $58.85
    Checking Pricing
         
    Tensile Strength (Pound):190 lb.
    Length (Feet):6500.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-338
    • Length (Feet) 6500.0
    • Materials Fiber Polyline
    • Tensile Strength (Pound) 190 lb.
    • For Use With Blowing Directly Into Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Valu-Line™ 6500-foot standard duty pull line has a tensile strength of 190 pounds.
    Valu-Line™ Pull Line Features:
    • Standard Duty
    • Length: 6,500 FT
    • Tensile Strength: 190 LB
    • Material: Fiber Polyline
    • White With Gray Tracer For Easy Identification
    • Continuous-Fiber Polyline Great For Blowing Directly Into Conduit
    • Will Not Rot Or Mildew
    • Can Be Left In Conduit For Future Use