Federal Signal VALS-120R VALS Visalert® Strobe Light, Red | Graybar Store
Federal Signal - VALS Visalert® Strobe Light, Red - VALS-120R
+ / - Hover over image to Zoom
Other Views

    VALS Visalert® Strobe Light, Red

    Manufacturer: Federal Signal
    Manufacturer #: VALS-120R
    SKU: 95004122
    $154.55
    Checking Pricing
         
    Color:Red
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # VALS-120R
    • Color Red
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red strobe light 120V AC.