Hubbell Wiring Device - Kellems HBL5966VY Valise® Yellow Nylon Straight Blade Plug With Insulation Displacement Terminals | Graybar Store
Hubbell Wiring Device - Kellems - Valise® Yellow Nylon Straight Blade Plug With Insulation Displacement Terminals - HBL5966VY
+ / - Hover over image to Zoom
Other Views

    Valise® Yellow Nylon Straight Blade Plug With Insulation Displacement Terminals

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5966VY
    SKU: 99457028
    $5.91
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5966VY
    • Color Yellow
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Valise® yellow nylon 15A 125V 2P3W NEMA 5 15P straight blade plug with insulation displacement terminals for 0.230 to 0.360 in. dia. cord.