Hubbell Wiring Device - Kellems HBL5965VY Valise® Straight Blade Plug, Yellow, 15A 125V, 2P3W, Nylon | Graybar Store
Hubbell Wiring Device - Kellems - Valise® Straight Blade Plug, Yellow, 15A 125V, 2P3W, Nylon - HBL5965VY
+ / - Hover over image to Zoom
Other Views

    Valise® Straight Blade Plug, Yellow, 15A 125V, 2P3W, Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5965VY
    SKU: 88127306
    $11.47
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5965VY
    • Color Yellow
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Valise® yellow nylon 15A 125V 2P3W NEMA 5 15P straight blade plug for 0.220 to 0.660 in. dia. cord.