Hubbell Wiring Device - Kellems HBL5969VY Valise® Straight Blade Connector Body, Yellow, 15A 125V, 2P3W, Nylon | Graybar Store
Hubbell Wiring Device - Kellems - Valise® Straight Blade Connector Body, Yellow, 15A 125V, 2P3W, Nylon - HBL5969VY
+ / - Hover over image to Zoom
Other Views

    Valise® Straight Blade Connector Body, Yellow, 15A 125V, 2P3W, Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5969VY
    SKU: 88127309
    $22.36
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5969VY
    • Color Yellow
    • Amperage 15A
    • Connector Configurations 2-Pole, 3-Wire
    • Ground Not Grounded
    • Materials Nylon
    Product Overview:
    Valise® yellow nylon 15A 125V 2P3W NEMA 5 15R straight blade connector body for 0.220 to 0.660 in. dia. cord.