Hubbell Wiring Device - Kellems HBL5364VY Valise® Straight Blade Plug, Yellow, 20A 125V, 2P3W, Nylon | Graybar Store
Hubbell Wiring Device - Kellems - Valise® Straight Blade Plug, Yellow, 20A 125V, 2P3W, Nylon - HBL5364VY
+ / - Hover over image to Zoom
Other Views

    Valise® Straight Blade Plug, Yellow, 20A 125V, 2P3W, Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5364VY
    SKU: 88127186
    $17.96
    Checking Pricing
         
    Plug Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
    Color:Yellow
    Amperage:20A
    NEMA Rating:NEMA 5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5364VY
    • Color Yellow
    • Amperage 20A
    • Materials Nylon
    • NEMA Rating NEMA 5-20P
    • No. of Poles 2
    Product Overview:
    Valise® yellow nylon 20A 125V 2P3W NEMA 5 20P straight blade plug for 0.220 to 0.660 in. dia. cord.