Hubbell Wiring Device - Kellems HBL515PVO Valise® Orange Nylon Straight Blade Plug | Graybar Store
Hubbell Wiring Device - Kellems - Valise® Orange Nylon Straight Blade Plug - HBL515PVO
+ / - Hover over image to Zoom
Other Views

    Valise® Orange Nylon Straight Blade Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL515PVO
    SKU: 99423358
    $11.41
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL515PVO
    • Color Orange
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Valise® orange nylon 15A 125V 2P3W NEMA 5 15P straight blade plug for 0.220 to 0.660 in. dia. cord.