Valcom V-A2412 Valcom Wired Analog Clock | Graybar Store
Valcom - Valcom Wired Analog Clock - V-A2412
+ / - Hover over image to Zoom
Other Views

    Valcom Wired Analog Clock

    Manufacturer: Valcom
    Manufacturer #: V-A2412
    SKU: 25049259
    $176.04
    Checking Pricing
         
    Size:12 inch
    Color / Finish:Black
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-A2412
    • Size 12 inch
    • Voltage (Volts) 24
    • Color / Finish Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12 Round Clock, Black, Surface Mount, 24V