Valcom V-TBAR Valcom T-Bar | Graybar Store
Valcom - Valcom T-Bar - V-TBAR
+ / - Hover over image to Zoom
Other Views

    Valcom T-Bar

    Manufacturer: Valcom
    Manufacturer #: V-TBAR
    SKU: 99446484
    $1.73
    Checking Pricing
         
    Dimensions:24 in.L x 1 in.W x 1 in.D (60.96 cm x 2.45 cm x 2.54 cm
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-TBAR
    • Dimensions 24 in.L x 1 in.W x 1 in.D (60.96 cm x 2.45 cm x 2.54 cm
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Optional for use with lay-in cirling speakers.