Valcom V-TCM Valcom Station Card | Graybar Store
Valcom - Valcom Station Card - V-TCM
+ / - Hover over image to Zoom
Other Views

    Valcom Station Card

    Manufacturer: Valcom
    Manufacturer #: V-TCM
    SKU: 22103317
    $2,347.48
    Checking Pricing
         
    Additional Features:2-Way Communication with Hands-Free Switching; Twenty-Four 45-Ohm Speaker I/Os; Twenty-Four Call Switch Input
    Height (Inches):10 in.
    Voltage Rating:2-Way Communication with Hands-Free Switching;
    Input Voltage:10.75 W x 1 D x 10 H in
    Lens Type:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-TCM
    • Additional Features 2-Way Communication with Hands-Free Switching; Twenty-Four 45-Ohm Speaker I/Os; Twenty-Four Call Switch Input
    • Height (Inches) 10 in.
    • Input Voltage 10.75 W x 1 D x 10 H in
    • Voltage Rating 2-Way Communication with Hands-Free Switching;
    • Lens Type 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Station Card, Dimensions: 10.75 W x 1 D x 10 H in, Voltage (Volts): 24 V DC