Valcom V-936400 Valcom Speaker with hardware (sold in qtys of 8) | Graybar Store
Valcom - Valcom Speaker with hardware (sold in qtys of 8) - V-936400
+ / - Hover over image to Zoom
Other Views

    Valcom Speaker with hardware (sold in qtys of 8)

    Manufacturer: Valcom
    Manufacturer #: V-936400
    SKU: 25034267
    $28.59
    Checking Pricing
         
    Size:8 in. L
    Color / Finish:70/25
    Watts:.312-5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-936400
    • Size 8 in. L
    • Color / Finish 70/25
    • Watts .312-5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Operates on 25 and 70 volt speaker lines, .312 to 5 watt tap settings Excellent voice and music reproduction 8 inch speaker.