Valcom S-520B-BK Valcom Pendant Speaker, Black | Graybar Store
Valcom - Valcom Pendant Speaker, Black - S-520B-BK
+ / - Hover over image to Zoom
Other Views

    Valcom Pendant Speaker, Black

    Manufacturer: Valcom
    Manufacturer #: S-520B-BK
    SKU: 22006175
    $125.17
    Checking Pricing
         
    Dimensions:8.75 in.H x 6 in.Dia ( 22.225 cm x 15.24 cm)
    Color / Finish:Black
    Watts:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # S-520B-BK
    • Dimensions 8.75 in.H x 6 in.Dia ( 22.225 cm x 15.24 cm)
    • Color / Finish Black
    • Watts 25
    • Country of Origin US - USA
    Product Overview:
    25/70 Volt, Pendant Speaker, Black, 25 Watts. Six Foot Black Steel Chain Included