Valcom V-1001 Valcom P-Tec Ceiling Speaker | Graybar Store
Valcom - Valcom P-Tec Ceiling Speaker - V-1001
+ / - Hover over image to Zoom
Other Views

    Valcom P-Tec Ceiling Speaker

    Manufacturer: Valcom
    Manufacturer #: V-1001
    SKU: 25163193
    $70.55
    Checking Pricing
         
    Dimensions:2.5 in.H x 8 in.Dia ( 6.35 cm x 20.32 cm)
    Color / Finish:White
    Watts:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1001
    • Dimensions 2.5 in.H x 8 in.Dia ( 6.35 cm x 20.32 cm)
    • Color / Finish White
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 inchh x 5 in. W. Ceiling-mountable speaker with Ivory finish.