Valcom V-9945A Valcom Night Ringer Horn, Beige | Graybar Store
Valcom - Valcom Night Ringer Horn, Beige - V-9945A
+ / - Hover over image to Zoom
Other Views

    Valcom Night Ringer Horn, Beige

    Manufacturer: Valcom
    Manufacturer #: V-9945A
    SKU: 92038908
    $155.83
    Checking Pricing
         
    Dimensions:6.5in.Hx8.2in.Wx10.4in.D
    Color / Finish:Beige
    Voltage (Volts):24VDC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9945A
    • Dimensions 6.5in.Hx8.2in.Wx10.4in.D
    • Voltage (Volts) 24VDC
    • Color / Finish Beige
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    24VC Horn, Loud Tone, Single Warble Ivory color.