Valcom V-1222 Valcom Dual Input Speaker | Graybar Store
Valcom - Valcom Dual Input Speaker - V-1222
+ / - Hover over image to Zoom
Other Views

    Valcom Dual Input Speaker

    Manufacturer: Valcom
    Manufacturer #: V-1222
    SKU: 88276221
    $80.35
    Checking Pricing
         
    Dimensions:10.6 in.H x 9.7 in.W x 5 in.D ( 26.924 cm x 24.638 cm x 12.7 cm)
    Color / Finish:Lt. Brown Open-Weave Grille
    Watts:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1222
    • Dimensions 10.6 in.H x 9.7 in.W x 5 in.D ( 26.924 cm x 24.638 cm x 12.7 cm)
    • Color / Finish Lt. Brown Open-Weave Grille
    • Watts 1
    • Country of Origin US - USA
    Product Overview:
    Dual-Input, One-Way Wall Mounted Paging Speaker. Light Brown.