Valcom S-615 Valcom Clarity Metal Paging Horn, 15 Watt | Graybar Store
Valcom - Valcom Clarity Metal Paging Horn, 15 Watt - S-615
+ / - Hover over image to Zoom
Other Views

    Valcom Clarity Metal Paging Horn, 15 Watt

    Manufacturer: Valcom
    Manufacturer #: S-615
    SKU: 88060941
    $143.44
    Checking Pricing
         
    Watts:15
    Dimensions:8 in. h x 8 in. w x 9 in. D
    Color:Grey
    Voltage (Volts):25/70
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # S-615
    • Color Grey
    • Dimensions 8 in. h x 8 in. w x 9 in. D
    • Voltage (Volts) 25/70
    • Watts 15
    • Country of Origin US - USA
    Product Overview:
    15 Watt Paging Horn with 25-70 Volt and built-in transformer. The speaker has a grey painted finish with five position switch and connects to 25 or 70 volt speaker lines.
    • All metal constrution
    • Adjustable swivel base
    • Indoor or outdoor use
    • Screw terninal conncetions
    • Combination 25 or 70 volt
    • Rotary tap switch