Valcom V-5335005A Valcom Attenuator 35 Watt | Graybar Store
Valcom - Valcom Attenuator 35 Watt - V-5335005A
+ / - Hover over image to Zoom
Other Views

    Valcom Attenuator 35 Watt

    Manufacturer: Valcom
    Manufacturer #: V-5335005A
    SKU: 22066123
    $69.75
    Checking Pricing
         
    Dimensions:4.5 in.H x 2.75 in.W x 2.25 in.D ( 11.43 cm x 6.985 cm x 5.715 cm)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-5335005A
    • Dimensions 4.5 in.H x 2.75 in.W x 2.25 in.D ( 11.43 cm x 6.985 cm x 5.715 cm)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Control volume of 70V speakers or horns up to 35 watts