Valcom V-1036M VAL_One-Way 15 Watt Reenterant Horn Loudspeaker,White | Graybar Store
Valcom - VAL_One-Way 15 Watt Reenterant Horn Loudspeaker,White - V-1036M
+ / - Hover over image to Zoom
Other Views

    VAL_One-Way 15 Watt Reenterant Horn Loudspeaker,White

    Manufacturer: Valcom
    Manufacturer #: V-1036M
    SKU: 92131965
    $188.76
    Checking Pricing
         
    Watts:15
    Dimensions:7.38 in.H x 10 in.W x 10.4 in.D (18.7452 cm x 25.4 cm x 26.416 cm)
    Volume:121 dB at 4 Feet
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1036M
    • Dimensions 7.38 in.H x 10 in.W x 10.4 in.D (18.7452 cm x 25.4 cm x 26.416 cm)
    • Color / Finish White
    • Volume 121 dB at 4 Feet
    • Watts 15
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One-way, 15W, Self-Amplified Marine Horn, White Non-yellowing, is resistant to deteriorating effects of salt, sun, high humidity and is equipped with O-ring seals/stainless steel hardware for shipboard/marinas.
    • High Impact White, Non-Yellowing Plastic Housing
    • Weather Resistant Enclosure
    • Omni-Lock Mounting System
    • Built-in Volume Control For Individual Adjustment
    • Built-in Amplifier Increases Reliability, Flexibility
    • Includes I-Beam Clamp
    • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6