Valcom V-1036C-GY VAL_One-Way 15 Watt Reenterant Horn Loudspeaker,Grey | Graybar Store
Valcom - VAL_One-Way 15 Watt Reenterant Horn Loudspeaker,Grey - V-1036C-GY
+ / - Hover over image to Zoom
Other Views

    VAL_One-Way 15 Watt Reenterant Horn Loudspeaker,Grey

    Manufacturer: Valcom
    Manufacturer #: V-1036C-GY
    SKU: 95010837
    $121.98
    Checking Pricing
         
    Watts:15
    Dimensions:7.38 in.H x 10 in.W x 10.4 in.D (18.7452 cm x 25.4 cm x 26.416 cm)
    Volume:15dBm to +10dBm
    Color / Finish:grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1036C-GY
    • Dimensions 7.38 in.H x 10 in.W x 10.4 in.D (18.7452 cm x 25.4 cm x 26.416 cm)
    • Color / Finish grey
    • Volume 15dBm to +10dBm
    • Watts 15
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High Efficiency, One-Way, 15 W, Self-Amplified grey Horn, weather-resistant for indoor/outdoor applications; meets needs of industrial applications like warehouses/manufacturing environments.
    • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6
    • Easy Mounting With Detachable Bracket