Greenlee 690-15 Power Fishing System, 15 ft. Hose | Graybar Store
Greenlee - Power Fishing System, 15 ft. Hose - 690-15
+ / - Hover over image to Zoom
Other Views

    Power Fishing System, 15 ft. Hose

    Manufacturer: Greenlee
    Manufacturer #: 690-15
    SKU: 25666643
    $2,056.66
    Checking Pricing
         
    Size:15 (Hose) ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 690-15
    • Size 15 (Hose) ft
    Product Overview:
    Vacuum/Blower Power Fishing System, Size: 15 (Hose) ft, Filter Type: Washable Stainless Steel