Wiremold (Legrand) V6006 V6000 Series Raceway Fitting | Graybar Store
Wiremold (Legrand) - V6000 Series Raceway Fitting - V6006
+ / - Hover over image to Zoom
Other Views

    V6000 Series Raceway Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V6006
    SKU: 96009005
    $10.83
    Checking Pricing
         
    No. of Holes:Wiremold®
    End Radius:Straight
    Product Includes:4000 Series Raceway; 6000 Series Raceway
    Coil/Reel Length (Feet):1-3/4 in
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V6006
    • Body Type ADA Compliant; CSA Certified; RoHS; UL Listed
    • Coil/Reel Length (Feet) 1-3/4 in
    • Material Finish Steel
    • Materials Solid
    • Product Includes 4000 Series Raceway; 6000 Series Raceway
    • No. of Holes Wiremold®
    • End Radius Straight
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 6000 Connection Cover, Fitting Type: Connection Cover, Ivory, Steel, Body Type: Straight