Intermatic V45471R30 V4500 Series Astronomic Dial Time Switch | Graybar Store
Intermatic - V4500 Series Astronomic Dial Time Switch - V45471R30
+ / - Hover over image to Zoom
Other Views

    V4500 Series Astronomic Dial Time Switch

    Manufacturer: Intermatic
    Manufacturer #: V45471R30
    SKU: 25294967
    $264.43
    Checking Pricing
         
    Voltage (Volts):125
    Additional Features:Input 3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # V45471R30
    • Voltage (Volts) 125
    • Additional Features Input 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEMA 3R - 125 V 3PST, Clock Motor Power Input 3.