Wiremold (Legrand) V2400B V2400 Series Raceway Base, 5 Ft | Graybar Store
Wiremold (Legrand) - V2400 Series Raceway Base, 5 Ft - V2400B
+ / - Hover over image to Zoom
Other Views

    V2400 Series Raceway Base, 5 Ft

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2400B
    SKU: 90057429
    $7.65
    Checking Pricing
         
    Additional Features:Base Only
    Length:5 ft.
    Brand or Series:5400 series raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2400B
    • Additional Features Base Only
    • Brand or Series 5400 series raceway
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 ft. V2400 Series™ steel raceway base with ivory finish.