Wiremold (Legrand) G2000BC V2000 Series Raceway Base and Cover, 5 Ft. | Graybar Store
Wiremold (Legrand) - V2000 Series Raceway Base and Cover, 5 Ft. - G2000BC
+ / - Hover over image to Zoom
Other Views

    V2000 Series Raceway Base and Cover, 5 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G2000BC
    SKU: 88279544
    $14.15
    Checking Pricing
         
    Length:5 ft.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G2000BC
    • Color Grey
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, two piece steel single channel 5ft. raceway base and cover.