Wiremold (Legrand) G2010A3 V2000 Series Fittings | Graybar Store
Wiremold (Legrand) - V2000 Series Fittings - G2010A3
+ / - Hover over image to Zoom
Other Views

    V2000 Series Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G2010A3
    SKU: 99721562
    $16.98
    Checking Pricing
         
    Fitting Type:Entrance End
    Size:3-22/64 in. L x 2-7/64 in. W x 1-29/32 in. H
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G2010A3
    • Color Grey
    • Size 3-22/64 in. L x 2-7/64 in. W x 1-29/32 in. H
    • Fitting Type Entrance End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, steel entrance end fitting.