Wiremold (Legrand) G2011 V2000 Series Fittings | Graybar Store
Wiremold (Legrand) - V2000 Series Fittings - G2011
+ / - Hover over image to Zoom
Other Views

    V2000 Series Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G2011
    SKU: 88279551
    $5.92
    Checking Pricing
         
    Fitting Type:Flat Elbow
    Size:888
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G2011
    • Color Grey
    • Size 888
    • Fitting Type Flat Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, steel flat elbow.