Wiremold (Legrand) G2006 V2000 Series Fittings | Graybar Store
Wiremold (Legrand) - V2000 Series Fittings - G2006
+ / - Hover over image to Zoom
Other Views

    V2000 Series Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G2006
    SKU: 88279546
    $1.28
    Checking Pricing
         
    Fitting Type:Cover Clip
    Size:3/4 in. L
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G2006
    • Color Grey
    • Size 3/4 in. L
    • Fitting Type Cover Clip
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, steel cover clip.