Eltek V1500A-VC V Series Rectifier Modules | Graybar Store
Eltek - V Series Rectifier Modules - V1500A-VC
+ / - Hover over image to Zoom
Other Views

    V Series Rectifier Modules

    Manufacturer: Eltek
    Manufacturer #: V1500A-VC
    SKU: 25308144
    $748.06
    Checking Pricing
         
    Voltage (Volts):48V
    Watts:30
    Amps:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Eltek
    • Manufacturer # V1500A-VC
    • Voltage (Volts) 48V
    • Amps 30 A
    • Watts 30
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    30 Amp 1500W rectifier V series.