Eltek V2500A-VC V Series Rectifier Modules | Graybar Store
Eltek - V Series Rectifier Modules - V2500A-VC
+ / - Hover over image to Zoom
Other Views

    V Series Rectifier Modules

    Manufacturer: Eltek
    Manufacturer #: V2500A-VC
    SKU: 25266919
    $1,084.38
    Checking Pricing
         
    Voltage (Volts):48V
    Watts:2500
    Amps:50 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Eltek
    • Manufacturer # V2500A-VC
    • Voltage (Volts) 48V
    • Amps 50 A
    • Watts 2500
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Recstifier 48V, 50 AMP with/CLEI.