Eltek V1250A-VC V Series Rectifier Modules | Graybar Store
Eltek - V Series Rectifier Modules - V1250A-VC
+ / - Hover over image to Zoom
Other Views

    V Series Rectifier Modules

    Manufacturer: Eltek
    Manufacturer #: V1250A-VC
    SKU: 25266917
    $653.77
    Checking Pricing
         
    Voltage (Volts):48V
    Watts:1250
    Amps:25 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Eltek
    • Manufacturer # V1250A-VC
    • Voltage (Volts) 48V
    • Amps 25 A
    • Watts 1250
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Recstifier 48V, 25AMP with/CLEI.