B-Line (Eaton) VLWMFKB V-LINE™ Fan Kit, 105 CFM | Graybar Store
B-Line (Eaton) - V-LINE™ Fan Kit, 105 CFM - VLWMFKB
+ / - Hover over image to Zoom
Other Views

    V-LINE™ Fan Kit, 105 CFM

    Manufacturer: B-Line (Eaton)
    Manufacturer #: VLWMFKB
    SKU: 25201240
    $138.82
    Checking Pricing
         
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # VLWMFKB
    • Mounting Style Wall Mount
    • Type Wall Mount Enclosures
    • Material Steel
    • Includes Filter; Power Cord
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line V-Line Wall Mount, Steel