B-Line (Eaton) VLWM4825PB V-LINE™ Cabinet, Wall Mount, Dual Hinge, Plexiglass Door, Black, 25 in. D x 26 RU | Graybar Store
B-Line (Eaton) - V-LINE™ Cabinet, Wall Mount, Dual Hinge, Plexiglass Door, Black, 25 in. D x 26 RU - VLWM4825PB
+ / - Hover over image to Zoom
Other Views

    V-LINE™ Cabinet, Wall Mount, Dual Hinge, Plexiglass Door, Black, 25 in. D x 26 RU

    Manufacturer: B-Line (Eaton)
    Manufacturer #: VLWM4825PB
    SKU: 25201238
    $846.62
    Checking Pricing
         
    Height (Inches):48.625 in.
    Color:Black
    Depth (Inches):25 in.
    Width (Inches):24.7 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # VLWM4825PB
    • Color Black
    • Mounting Style Wall Mount
    • Type Wall Mount Enclosures
    • Depth (Inches) 25 in.
    • Height (Inches) 48.625 in.
    • Width (Inches) 24.7 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line V-Line Wall Mount, Steel, Height (Inches): 48.625 in, Width (Inches): 24.7 in, Black