Leviton 2410 V 0 MAX® Black Valox Flush Mount Single Locking Receptacle, Industrial Grade | Graybar Store
Leviton - V 0 MAX® Black Valox Flush Mount Single Locking Receptacle, Industrial Grade - 2410
+ / - Hover over image to Zoom
Other Views

    V 0 MAX® Black Valox Flush Mount Single Locking Receptacle, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 2410
    SKU: 92116840
    $36.18
    Checking Pricing
         
    NEMA Rating:NEMA L14-20R
    Amperage:20A
    Voltage Rating:125/250V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2410
    • Amperage 20A
    • Grade Industrial
    • Materials Valox
    • NEMA Rating NEMA L14-20R
    • Receptacle Configuration 3-Pole, 4-Wire
    • Series V 0 MAX
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    V 0 Max® black Valox 20A 125/250V 3P4W NEMA L14 20R flush mount single locking receptacle.
    Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.